- Cone Bearing
- 1 1/2 in Inside Diameter
- 1 3/16 in Cone Width
| Bearing Type | Cone |
| Shaft Fillet Radius [Max] | 0.140 in |
| Factor | 1.49 |
| Cup Width | N/A |
| Temperature Range [Min] | -40 °F |
| Cone Type | Single Cone |
| Tolerance | Standard |
| Origin | Cones |
| Cone Width | 1.1875 in |
| Dynamic Load Rating | 23600 lbf |
| I.D. | 1 1/2 in |
| Enclosure | Open |
| Material | Case Carburized Steel |
| O.D. | N/A |
| Series | 3800 |
| Bore Type | Round Bore |
| Temperature Range [Max] | 250 °F |
| Load Center | -0.32 in |
| Static Load Rating [Max] | 29700 lbf |
| Weight | 1.294 LB |
| EAN or UPC | 4547359532548 |

