- Cone Bearing
- 1 1/2 in Inside Diameter
- 1 3/16 in Cone Width
| Static Load Rating [Max] | 29700 lbf |
| Material | Case Carburized Steel |
| Factor | 1.49 |
| Shaft Fillet Radius [Max] | 0.030 in |
| Shaft Shoulder Diameter - U (MIN) | 1.95 |
| I.D. | 1 1/2 in |
| Shaft Shoulder Diameter - V (MIN) | 1.91 |
| Bore Type | Round Bore |
| Load Center | -0.32 in |
| Temperature Range [Max] | 250 °F |
| Bearing Type | Cone |
| Cone Width | 1.1875 in |
| Dynamic Load Rating | 23600 lbf |
| Temperature Range [Min] | -40 °F |
| Weight | 1.257 LB |
| EAN or UPC | 4547359532531 |

