- Cone Bearing
- 1 7/8 in Inside Diameter
- 0.864 in Cone Width
| Material | Case Carburized Steel |
| Bearing Type | Cone |
| O.D. | N/A |
| I.D. | 1 7/8 in |
| Factor | 1.69 |
| Temperature Range [Min] | -40 °F |
| Cone Type | Single Cone |
| Series | 385 |
| Shaft Fillet Radius [Max] | 0.030 in |
| Shaft Shoulder Diameter - V (MIN) | 2.17 |
| Load Center | -0.12 in |
| Enclosure | Open |
| Temperature Range [Max] | 250 °F |
| Shaft Shoulder Diameter - U (MIN) | 2.2 |
| Cone Width | 0.864 in |
| Static Load Rating [Max] | 23600 lbf |
| Cup Width | N/A |
| Dynamic Load Rating | 18500 lbf |
| Bore Type | Round Bore |
| Origin | Cones |
| Tolerance | Standard |
| Weight | 1.184 LB |
| EAN or UPC | 4547359532395 |

