- Cup Bearing
- 3.937 in Outside Diameter
- 0.702 in Cup Width
| Housing Shoulder Diameter - Z (MAX) | 3.5 |
| Origin | Cups |
| Cup Width | 0.702 in |
| Housing Shoulder Diameter - X (MAX) | 3.66 |
| Housing Fillet Radius [Max] | 0.08 in |
| Bearing Type | Cup |
| Material | Case Carburized Steel |
| Bearing Width | 0.827 in |
| Weight | 0.562 LB |
| EAN or UPC | 4547359532340 |

