- Cup Bearing
- 3 13/16 in Outside Diameter
- 0.798 in Cup Width
| Bearing Width | 1 in |
| Cup Width | 0.798 in |
| Housing Shoulder Diameter - X (MAX) | 3.58 |
| Housing Shoulder Diameter - Z (MAX) | 3.43 |
| Material | Case Carburized Steel |
| Housing Fillet Radius [Max] | 0.09 in |
| Origin | Cups |
| Bearing Type | Cup |
| Weight | 0.534 LB |
| EAN or UPC | 4547359532265 |

