- Cone Bearing
- 2 in Inside Diameter
- 1.193 in Cone Width
| Bearing Type | Cone |
| Shaft Shoulder Diameter - V (MIN) | 2.28 |
| Dynamic Load Rating | 24500 lbf |
| Cone Width | 1.193 in |
| Factor | 1.77 |
| Bore Type | Round Bore |
| Origin | Cones |
| Temperature Range [Max] | 250 °F |
| Shaft Shoulder Diameter - U (MIN) | 2.68 |
| Shaft Fillet Radius [Max] | 0.140 in |
| I.D. | 2 in |
| Material | Case Carburized Steel |
| Load Center | -0.32 in |
| Static Load Rating [Max] | 33500 lbf |
| Temperature Range [Min] | -40 °F |
| Weight | 1.259 LB |
| EAN or UPC | 4547359532197 |

