- Cone & Cup Bearing
- 1 15/16 in Inside Diameter
- 3.672 in Outside Diameter
- 1.193 in Width
| Width Across Cups | 1 |
| Enclosure | Open |
| Bearing Type | Cone & Cup |
| Temperature Range [Min] | -40 °F |
| Housing Shoulder Diameter - X (MAX) | 3.46 |
| Shaft Shoulder Diameter - U (MIN) | 2.44 |
| No. of Rows | 1 |
| Temperature Range [Max] | 250 °F |
| Cone No. | 3781 |
| I.D. | 1 15/16 in |
| Outer Ring Width | 15/16 in |
| Cup No. | 3720 |
| Material | Case Carburized Steel |
| Inch/Metric | Inch |
| Static Load Rating [Max] | 33500 lbf |
| Tolerance | Class 2 |
| Bore Type | Round Bore |
| Shaft Shoulder Diameter - V (MIN) | 2.2 |
| Dynamic Load Rating | 24500 lbf |
| Factor | 1.77 |
| O.D. | 3.672 in |
| Fillet Radius | 0.13 in |
| Inside Fillet Radius | 0.14 in |
| Load Center | -0.32 in |
| Housing Shoulder Diameter - Z (MAX) | 3.23 |
| Oil Hole | w/o Oil Hole |
| Inner Ring Width | 1.193 in |
| Weight | 2.002 LB |
| EAN or UPC | 4547359298000 |

