- Cone Bearing
- 1.771 in Inside Diameter
- 1.193 in Cone Width
| Bearing Type | Cone |
| Factor | 1.77 |
| I.D. | 1.771 in |
| Static Load Rating [Max] | 33500 lbf |
| Shaft Fillet Radius [Max] | 0.140 in |
| Bore Type | Round Bore |
| Origin | Cones |
| Material | Case Carburized Steel |
| Shaft Shoulder Diameter - V (MIN) | 2.09 |
| Temperature Range [Min] | -40 °F |
| Cone Width | 1.193 in |
| Temperature Range [Max] | 250 °F |
| Shaft Shoulder Diameter - U (MIN) | 2.32 |
| Dynamic Load Rating | 24500 lbf |
| Load Center | -0.32 in |
| Weight | 1.44 LB |
| EAN or UPC | 4547359532067 |

