- Cup Bearing
- 6 1/4 in Outside Diameter
- 5/8 in Cup Width
| Bearing Type | Cup |
| Bearing Width | 0.906 in |
| Housing Shoulder Diameter - Z (MAX) | 5.63 |
| Material | Case Carburized Steel |
| Housing Fillet Radius [Max] | 0.13 in |
| Origin | Cups |
| Cup Width | 5/8 in |
| Housing Shoulder Diameter - X (MAX) | 5.98 |
| Weight | 1.085 LB |
| EAN or UPC | 4547359531985 |

