- Cone & Cup Bearing
- 4 1/4 in Inside Diameter
- 6 1/4 in Outside Diameter
- 0.906 in Width
| Load Center | 0.54 in |
| Cone No. | 37425 |
| Housing Shoulder Diameter - Z (MAX) | 5.63 |
| Width Across Cups | 0.90625 |
| Enclosure | Open |
| Shaft Shoulder Diameter - V (MIN) | 4.53 |
| Static Load Rating [Max] | 40500 lbf |
| Oil Hole | w/o Oil Hole |
| Inside Fillet Radius | 0.14 in |
| Factor | 0.99 |
| Tolerance | Class 2 |
| Fillet Radius | 0.13 in |
| Material | Case Carburized Steel |
| Bearing Type | Cone & Cup |
| Bore Type | Round Bore |
| Inner Ring Width | 0.844 in |
| Dynamic Load Rating | 24100 lbf |
| Temperature Range [Max] | 250 °F |
| I.D. | 4 1/4 in |
| Temperature Range [Min] | -40 °F |
| Shaft Shoulder Diameter - U (MIN) | 4.8 |
| Housing Shoulder Diameter - X (MAX) | 5.98 |
| Inch/Metric | Inch |
| O.D. | 6.25 in |
| Cup No. | 37625 |
| No. of Rows | 1 |
| Outer Ring Width | 5/8 in |
| Weight | 1.085 LB |
| EAN or UPC | 4547359297904 |

