- Cup Bearing
- 3 7/8 in Outside Diameter
- 15/16 in Cup Width
| Housing Fillet Radius [Max] | 0.13 in |
| Origin | Cups |
| Housing Shoulder Diameter - Z (MAX) | 3.31 |
| Housing Shoulder Diameter - X (MAX) | 3.54 |
| Bearing Type | Cup |
| Material | Case Carburized Steel |
| Cup Width | 0.9375 in |
| Bearing Width | 1.1875 in |
| Weight | 0.944 LB |
| EAN or UPC | 4547359531961 |

