- Cone Bearing
- 1 7/8 in Inside Diameter
- 7/8 in Cone Width
| Cone Width | 0.875 in |
| Static Load Rating [Max] | 23200 lbf |
| Load Center | -0.17 in |
| Dynamic Load Rating | 18900 lbf |
| Bore Type | Round Bore |
| Shaft Shoulder Diameter - U (MIN) | 2.24 |
| Temperature Range [Max] | 250 °F |
| Shaft Shoulder Diameter - V (MIN) | 2.09 |
| Temperature Range [Min] | -40 °F |
| Shaft Fillet Radius [Max] | 0.200 in |
| I.D. | 1 7/8 in |
| Material | Case Carburized Steel |
| Bearing Type | Cone |
| Factor | 1.88 |
| Weight | 0.794 LB |
| EAN or UPC | 4547359531909 |

