- Cone & Cup Bearing
- 7 in Inside Diameter
- 8.938 in Outside Diameter
- 1 3/16 in Width
| Factor | 1.36 |
| Width Across Cups | 1 |
| Shaft Shoulder Diameter - U (MIN) | 7.4 |
| Tolerance | Class 2 |
| Housing Shoulder Diameter - Z (MAX) | 8.43 |
| O.D. | 8.938 in |
| Outer Ring Width | 0.906 in |
| Inside Fillet Radius | 0.06 in |
| I.D. | 7 in |
| Housing Shoulder Diameter - X (MAX) | 8.7 |
| Inner Ring Width | 1 3/16 in |
| Bore Type | Round Bore |
| Temperature Range [Max] | 250 °F |
| Dynamic Load Rating | 44500 lbf |
| Material | Case Carburized Steel |
| Cup No. | 36920 |
| Enclosure | Open |
| Static Load Rating [Max] | 105000 lbf |
| Bearing Type | Cone & Cup |
| No. of Rows | 1 |
| Fillet Radius | 0.06 in |
| Cone No. | 36990 |
| Shaft Shoulder Diameter - V (MIN) | 7.32 |
| Oil Hole | w/o Oil Hole |
| Inch/Metric | Inch |
| Temperature Range [Min] | -40 °F |
| Load Center | 0.5 in |
| Weight | 1.243 LB |
| EAN or UPC | 4547359297850 |

