- Cone Bearing
- 2.031 in Inside Diameter
- 7/8 in Cone Width
| Load Center | -0.17 in |
| Factor | 1.88 |
| Static Load Rating [Max] | 23200 lbf |
| Temperature Range [Max] | 250 °F |
| Material | Case Carburized Steel |
| Temperature Range [Min] | -40 °F |
| Bore Type | Round Bore |
| I.D. | 2.031 in |
| Cone Width | 0.875 in |
| Shaft Fillet Radius [Max] | 0.080 in |
| Shaft Shoulder Diameter - U (MIN) | 2.32 |
| Bearing Type | Cone |
| Origin | Cones |
| Shaft Shoulder Diameter - V (MIN) | 2.2 |
| Dynamic Load Rating | 18900 lbf |
| Weight | 0.86 LB |
| EAN or UPC | 4547359531848 |

