- Cone Bearing
- 2 in Inside Diameter
- 7/8 in Cone Width
| Enclosure | Open |
| Shaft Shoulder Diameter - V (MIN) | 2.2 |
| Cone Type | Single Cone |
| Dynamic Load Rating | 18900 lbf |
| Series | 365 |
| I.D. | 2 in |
| Temperature Range [Max] | 250 °F |
| Bore Type | Round Bore |
| Shaft Shoulder Diameter - U (MIN) | 2.44 |
| Static Load Rating [Max] | 23200 lbf |
| Material | Case Carburized Steel |
| O.D. | N/A |
| Origin | Cones |
| Bearing Type | Cone |
| Factor | 1.88 |
| Load Center | -0.17 in |
| Tolerance | Standard |
| Temperature Range [Min] | -40 °F |
| Shaft Fillet Radius [Max] | 0.140 in |
| Cone Width | 0.875 in |
| Cup Width | N/A |
| Weight | 0.812 LB |
| EAN or UPC | 4547359531800 |

