- Cone & Cup Bearing
- 2 in Inside Diameter
- 3 1/2 in Outside Diameter
- 7/8 in Width
| Inner Ring Width | 7/8 in |
| Factor | 1.88 |
| Shaft Shoulder Diameter - V (MIN) | 2.2 |
| Load Center | -0.17 in |
| O.D. | 3.5 in |
| Oil Hole | w/o Oil Hole |
| Inside Fillet Radius | 0.14 in |
| Width Across Cups | 0.8125 |
| Cone No. | 368A |
| Material | Case Carburized Steel |
| Shaft Shoulder Diameter - U (MIN) | 2.44 |
| No. of Rows | 1 |
| Bore Type | Round Bore |
| Housing Shoulder Diameter - Z (MAX) | 3.19 |
| I.D. | 2 in |
| Tolerance | Class 4 |
| Outer Ring Width | 0.65 in |
| Enclosure | Open |
| Temperature Range [Min] | -40 °F |
| Fillet Radius | 0.05 in |
| Static Load Rating [Max] | 23200 lbf |
| Bearing Type | Cone & Cup |
| Cup No. | 362A |
| Dynamic Load Rating | 18900 lbf |
| Inch/Metric | Inch |
| Temperature Range [Max] | 250 °F |
| Housing Shoulder Diameter - X (MAX) | 3.31 |
| Weight | 1.113 LB |
| EAN or UPC | 4547359531824 |

