- Cone Bearing
- 1.772 in Inside Diameter
- 7/8 in Cone Width
| Cone Width | 0.875 in |
| Temperature Range [Min] | -40 °F |
| Bearing Type | Cone |
| Static Load Rating [Max] | 23200 lbf |
| Material | Case Carburized Steel |
| Shaft Shoulder Diameter - U (MIN) | 2.17 |
| Bore Type | Round Bore |
| Shaft Fillet Radius [Max] | 0.080 in |
| Temperature Range [Max] | 250 °F |
| Dynamic Load Rating | 18900 lbf |
| Factor | 1.88 |
| Shaft Shoulder Diameter - V (MIN) | 2.01 |
| Load Center | -0.17 in |
| I.D. | 1.772 in |
| Weight | 0.946 LB |
| EAN or UPC | 4547359531763 |

