- Cone Bearing
- 5 3/4 in Inside Diameter
- 1 1/8 in Cone Width
| Shaft Shoulder Diameter - U (MIN) | 6.38 |
| Temperature Range [Max] | 250 °F |
| Shaft Fillet Radius [Max] | 0.190 in |
| Bore Type | Round Bore |
| Material | Case Carburized Steel |
| Bearing Type | Cone |
| Origin | Cones |
| Load Center | 0.19 in |
| Dynamic Load Rating | 41500 lbf |
| Shaft Shoulder Diameter - V (MIN) | 6.02 |
| Static Load Rating [Max] | 90000 lbf |
| Temperature Range [Min] | -40 °F |
| Cone Width | 1 1/8 in |
| Factor | 1.63 |
| I.D. | 5 3/4 in |
| Weight | 7.54 LB |
| EAN or UPC | 4547359297782 |

