- Tapered Double Outer Bearing
- 1.969 in Inside Diameter
- 3.543 in Outside Diameter
- 1.969 in Width
| Fillet Radius | 0.03 in |
| Factor | 1.88 |
| Outer Ring Width | 1.656 in |
| Temperature Range [Min] | -40 °F |
| Enclosure | Open |
| Material | Through Hardened Steel |
| Static Load Rating [Max] | 23200 lbf |
| Inner Ring Width | 7/8 in |
| Oil Hole | w/o Oil Hole |
| Bearing Type | Tapered Double Outer |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Inch |
| Cup No. | 363D |
| Dynamic Load Rating | 18900 lbf |
| O.D. | 3.543 in |
| Tolerance | Class 4 |
| No. of Rows | 2 |
| Bore Type | Round Bore |
| Inside Fillet Radius | 0.09 in |
| Cone No. | 366 |
| I.D. | 1.969 in |
| Weight | 0.0 LB |
| EAN or UPC | 4547359885798 |

