- Cone Bearing
- 15/16 in Inside Diameter
- 1.198 in Cone Width
| Shaft Fillet Radius [Max] | 0.090 in |
| Bearing Type | Cone |
| Material | Case Carburized Steel |
| Temperature Range [Min] | -40 °F |
| Cone Width | 1.198 in |
| Temperature Range [Max] | 250 °F |
| I.D. | 15/16 in |
| Load Center | -0.47 in |
| Bore Type | Round Bore |
| Weight | 0.617 LB |
| EAN or UPC | 4547359531695 |

