- Cone Bearing
- 1.969 in Inside Diameter
- 7/8 in Cone Width
| Cone Width | 0.875 in |
| Cup Width | N/A |
| Shaft Shoulder Diameter - V (MIN) | 2.17 |
| I.D. | 1.969 in |
| Factor | 1.88 |
| Shaft Shoulder Diameter - U (MIN) | 2.28 |
| O.D. | N/A |
| Shaft Fillet Radius [Max] | 0.080 in |
| Origin | Cones |
| Dynamic Load Rating | 18900 lbf |
| Bore Type | Round Bore |
| Temperature Range [Max] | 250 °F |
| Series | 365 |
| Bearing Type | Cone |
| Tolerance | Standard |
| Enclosure | Open |
| Temperature Range [Min] | -40 °F |
| Static Load Rating [Max] | 23200 lbf |
| Load Center | -0.17 in |
| Cone Type | Single Cone |
| Material | Case Carburized Steel |
| Weight | 0.798 LB |
| EAN or UPC | 4547359531688 |

