- Cup Bearing
- 3.543 in Outside Diameter
- 0.787 in Cup Width
| Bearing Width | 0.787 in |
| Housing Fillet Radius [Max] | 0.03 in |
| Cup Width | 0.787 in |
| Housing Shoulder Diameter - Z (MAX) | 3.23 |
| Bearing Type | Cup |
| Material | Case Carburized Steel |
| Housing Shoulder Diameter - X (MAX) | 3.35 |
| Origin | Cups |
| Weight | 0.529 LB |
| EAN or UPC | 4547359531671 |

