- Cup Bearing
- 2 7/16 in Outside Diameter
- 15/16 in Cup Width
| Bearing Type | Cup |
| Cup Width | 0.9375 in |
| Material | Case Carburized Steel |
| Housing Fillet Radius [Max] | 0.13 in |
| Bearing Width | 1.125 in |
| Weight | 0.333 LB |
| EAN or UPC | 4547359531664 |
| Bearing Type | Cup |
| Cup Width | 0.9375 in |
| Material | Case Carburized Steel |
| Housing Fillet Radius [Max] | 0.13 in |
| Bearing Width | 1.125 in |
| Weight | 0.333 LB |
| EAN or UPC | 4547359531664 |