- Cup Bearing
- 3.543 in Outside Diameter
- 5/8 in Cup Width
| Bearing Width | 0.787 in |
| Material | Case Carburized Steel |
| Cup Width | 5/8 in |
| Origin | Cups |
| Bearing Type | Cup |
| Housing Shoulder Diameter - X (MAX) | 3.31 |
| Housing Shoulder Diameter - Z (MAX) | 3.19 |
| Housing Fillet Radius [Max] | 0.08 in |
| Weight | 0.381 LB |
| EAN or UPC | 4547359531626 |

