- Cone Bearing
- 1 13/16 in Inside Diameter
- 0.854 in Cone Width
| Shaft Shoulder Diameter - U (MIN) | 2.17 |
| I.D. | 1 13/16 in |
| Load Center | -0.2 in |
| Shaft Shoulder Diameter - V (MIN) | 2.01 |
| Origin | Cones |
| Temperature Range [Min] | -40 °F |
| Static Load Rating [Max] | 17900 lbf |
| Bearing Type | Cone |
| Shaft Fillet Radius [Max] | 0.090 in |
| Factor | 1.96 |
| Material | Case Carburized Steel |
| Bore Type | Round Bore |
| Temperature Range [Max] | 250 °F |
| Cone Width | 0.854 in |
| Dynamic Load Rating | 15600 lbf |
| Weight | 0.721 LB |
| EAN or UPC | 4547359531602 |

