- Cone & Cup Bearing
- 1.772 in Inside Diameter
- 3.347 in Outside Diameter
- 0.854 in Width
| Oil Hole | w/o Oil Hole |
| Inner Ring Width | 0.854 in |
| Bearing Type | Cone & Cup |
| Width Across Cups | 0.8125 |
| Housing Shoulder Diameter - X (MAX) | 3.15 |
| Fillet Radius | 0.05 in |
| Tolerance | Class 4 |
| Temperature Range [Min] | -40 °F |
| Inside Fillet Radius | 0.08 in |
| O.D. | 3.347 in |
| Housing Shoulder Diameter - Z (MAX) | 3.03 |
| Static Load Rating [Max] | 17900 lbf |
| Factor | 1.96 |
| Dynamic Load Rating | 15600 lbf |
| Inch/Metric | Inch |
| Load Center | -0.2 in |
| Material | Case Carburized Steel |
| Outer Ring Width | 11/16 in |
| No. of Rows | 1 |
| I.D. | 1.772 in |
| Cup No. | 354A |
| Temperature Range [Max] | 250 °F |
| Bore Type | Round Bore |
| Enclosure | Open |
| Cone No. | 358X |
| Weight | 1.1 LB |
| EAN or UPC | 4547359790023 |

