- Cone & Cup Bearing
- 1 5/8 in Inside Diameter
- 3 7/16 in Outside Diameter
- 1.216 in Width
| Temperature Range [Min] | -40 °F |
| Factor | 1.96 |
| Inner Ring Width | 1.216 in |
| Temperature Range [Max] | 250 °F |
| Enclosure | Open |
| Outer Ring Width | 15/16 in |
| Fillet Radius | 0.13 in |
| Width Across Cups | 1 |
| Inch/Metric | Inch |
| Dynamic Load Rating | 21100 lbf |
| Housing Shoulder Diameter - Z (MAX) | 2.95 |
| Tolerance | Class 4 |
| Load Center | -0.39 in |
| Inside Fillet Radius | 0.06 in |
| Bearing Type | Cone & Cup |
| Bore Type | Round Bore |
| O.D. | 3.4375 in |
| Material | Through Hardened Steel |
| Housing Shoulder Diameter - X (MAX) | 3.19 |
| Oil Hole | w/o Oil Hole |
| Cone No. | 3585 |
| No. of Rows | 1 |
| Cup No. | 3525 |
| I.D. | 1 5/8 in |
| Static Load Rating [Max] | 26300 lbf |
| Weight | 1.823 LB |
| EAN or UPC | 4550253065760 |

