- Cup Bearing
- 3.347 in Outside Diameter
- 11/16 in Cup Width
| Cup Width | 11/16 in |
| Housing Fillet Radius [Max] | 0.06 in |
| Bearing Type | Cup |
| Bearing Width | 0.812 in |
| Material | Case Carburized Steel |
| Weight | 0.353 LB |
| EAN or UPC | 4547359531381 |
| Cup Width | 11/16 in |
| Housing Fillet Radius [Max] | 0.06 in |
| Bearing Type | Cup |
| Bearing Width | 0.812 in |
| Material | Case Carburized Steel |
| Weight | 0.353 LB |
| EAN or UPC | 4547359531381 |