- Cup Bearing
- 3.548 in Outside Diameter
- 0.859 in Cup Width
| Bearing Width | 0.906 in |
| Bearing Type | Cup |
| Origin | Cups |
| Housing Shoulder Diameter - X (MAX) | 3.23 |
| Housing Shoulder Diameter - Z (MAX) | 3.07 |
| Cup Width | 0.859 in |
| Housing Fillet Radius [Max] | 0.09 in |
| Material | Case Carburized Steel |
| Weight | 0.701 LB |
| EAN or UPC | 4547359531299 |

