- Cone Bearing
- 1.575 in Inside Diameter
- 0.882 in Cone Width
| I.D. | 1.575 in |
| Shaft Shoulder Diameter - U (MIN) | 1.87 |
| Cone Width | 0.882 in |
| Bore Type | Round Bore |
| Temperature Range [Min] | -40 °F |
| Shaft Fillet Radius [Max] | 0.050 in |
| Shaft Shoulder Diameter - V (MIN) | 1.83 |
| Bearing Type | Cone |
| Load Center | -0.2 in |
| Temperature Range [Max] | 250 °F |
| Static Load Rating [Max] | 17900 lbf |
| Material | Case Carburized Steel |
| Dynamic Load Rating | 15600 lbf |
| Weight | 0.922 LB |
| EAN or UPC | 4547359865790 |

