- Cone Bearing
- 1 1/4 in Inside Diameter
- 1.172 in Cone Width
| Cone Width | 1.172 in |
| Shaft Fillet Radius [Max] | 0.050 in |
| I.D. | 1 1/4 in |
| Static Load Rating [Max] | 25600 lbf |
| Temperature Range [Max] | 250 °F |
| Dynamic Load Rating | 20900 lbf |
| Factor | 1.64 |
| Shaft Shoulder Diameter - V (MIN) | 1.61 |
| Material | Case Carburized Steel |
| Temperature Range [Min] | -40 °F |
| Bearing Type | Cone |
| Load Center | -0.34 in |
| Shaft Shoulder Diameter - U (MIN) | 1.69 |
| Bore Type | Round Bore |
| Weight | 1.162 LB |
| EAN or UPC | 4547359531213 |

