- Cup Bearing
- 5 in Outside Diameter
- 0.781 in Cup Width
| Material | Case Carburized Steel |
| Bearing Type | Cup |
| Housing Fillet Radius [Max] | 0.13 in |
| Housing Shoulder Diameter - X (MAX) | 4.65 |
| Bearing Width | 1 1/16 in |
| Cup Width | 0.781 in |
| Origin | Cups |
| Housing Shoulder Diameter - Z (MAX) | 4.41 |
| Weight | 1.175 LB |
| EAN or UPC | 4547359297584 |

