- Cup Bearing
- 4.923 in Outside Diameter
- 0.646 in Cup Width
| Housing Shoulder Diameter - Z (MAX) | 4.41 |
| Bearing Type | Cup |
| Material | Case Carburized Steel |
| Housing Shoulder Diameter - X (MAX) | 4.65 |
| Bearing Width | 0.934 in |
| Origin | Cups |
| Cup Width | 0.646 in |
| Housing Fillet Radius [Max] | 0.08 in |
| Weight | 0.916 LB |
| EAN or UPC | 4547359531190 |

