- Cup Bearing
- 4.781 in Outside Diameter
- 11/16 in Cup Width
| Housing Shoulder Diameter - X (MAX) | 4.57 |
| Bearing Width | 0.969 in |
| Bearing Type | Cup |
| Cup Width | 11/16 in |
| Housing Fillet Radius [Max] | 0.08 in |
| Material | Case Carburized Steel |
| Housing Shoulder Diameter - Z (MAX) | 4.33 |
| Origin | Cups |
| Weight | 0.681 LB |
| EAN or UPC | 4547359531183 |

