- Cone & Cup Bearing
- 1.575 in Inside Diameter
- 3.15 in Outside Diameter
- 0.882 in Width
| Temperature Range [Min] | -40 °F |
| Shaft Shoulder Diameter - U (MIN) | 2.05 |
| Oil Hole | w/o Oil Hole |
| Bearing Type | Cone & Cup |
| Housing Shoulder Diameter - Z (MAX) | 2.87 |
| Fillet Radius | 0.05 in |
| Tolerance | Class 4 |
| Inside Fillet Radius | 0.14 in |
| No. of Rows | 1 |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Inch |
| Housing Shoulder Diameter - X (MAX) | 2.95 |
| Enclosure | Open |
| O.D. | 3.15 in |
| Inner Ring Width | 0.882 in |
| Load Center | -0.26 in |
| Cup No. | 332 |
| Material | Through Hardened Steel |
| Width Across Cups | 0.827 |
| Dynamic Load Rating | 15300 lbf |
| Outer Ring Width | 0.702 in |
| Shaft Shoulder Diameter - V (MIN) | 1.79 |
| Factor | 2.2 |
| I.D. | 1.575 in |
| Bore Type | Round Bore |
| Cone No. | 344 |
| Static Load Rating [Max] | 16900 lbf |
| Weight | 1.056 LB |
| EAN or UPC | 4550253065739 |

