- Cone Bearing
- 3 1/16 in Inside Diameter
- 0.906 in Cone Width
| Static Load Rating [Max] | 43500 lbf |
| Cone Width | 0.906 in |
| Shaft Fillet Radius [Max] | 0.140 in |
| Bearing Type | Cone |
| Temperature Range [Min] | -40 °F |
| Shaft Shoulder Diameter - U (MIN) | 3.54 |
| Origin | Cones |
| Temperature Range [Max] | 250 °F |
| I.D. | 3 1/16 in |
| Bore Type | Round Bore |
| Load Center | 0.06 in |
| Shaft Shoulder Diameter - V (MIN) | 3.31 |
| Material | Case Carburized Steel |
| Dynamic Load Rating | 20800 lbf |
| Factor | 1.33 |
| Weight | 1.358 LB |
| EAN or UPC | 4547359531169 |

