- Cone & Cup Bearing
- 3 1/16 in Inside Diameter
- 4 25/32 in Outside Diameter
- 0.969 in Width
| Inner Ring Width | 0.906 in |
| O.D. | 4.78125 in |
| Cone No. | 34306 |
| Load Center | 0.06 in |
| Material | Through Hardened Steel |
| Housing Shoulder Diameter - Z (MAX) | 4.33 |
| No. of Rows | 1 |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Shaft Shoulder Diameter - U (MIN) | 3.54 |
| Outer Ring Width | 11/16 in |
| Tolerance | Class 4 |
| Cup No. | 34478 |
| Bearing Type | Cone & Cup |
| Inside Fillet Radius | 0.14 in |
| Width Across Cups | 0.96875 |
| Shaft Shoulder Diameter - V (MIN) | 3.31 |
| Factor | 1.33 |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 43500 lbf |
| I.D. | 3 1/16 in |
| Fillet Radius | 0.08 in |
| Enclosure | Open |
| Inch/Metric | Inch |
| Oil Hole | w/o Oil Hole |
| Housing Shoulder Diameter - X (MAX) | 4.57 |
| Dynamic Load Rating | 20800 lbf |
| Weight | 0.0 LB |
| EAN or UPC | 4547359297539 |

