- Cone Bearing
- 3 in Inside Diameter
- 0.906 in Cone Width
| Temperature Range [Max] | 250 °F |
| Static Load Rating [Max] | 43500 lbf |
| Cone Type | Single Cone |
| Origin | Cones |
| Enclosure | Open |
| Tolerance | Standard |
| Material | Case Carburized Steel |
| Dynamic Load Rating | 20600 lbf |
| Load Center | 0.06 in |
| I.D. | 3 in |
| Shaft Shoulder Diameter - U (MIN) | 3.5 |
| Series | 34000 |
| Bearing Type | Cone |
| Temperature Range [Min] | -40 °F |
| Shaft Shoulder Diameter - V (MIN) | 3.27 |
| O.D. | N/A |
| Cup Width | N/A |
| Factor | 1.33 |
| Cone Width | 0.906 in |
| Shaft Fillet Radius [Max] | 0.140 in |
| Bore Type | Round Bore |
| Weight | 1.44 LB |
| EAN or UPC | 4547359297508 |

