- Cone & Cup Bearing
- 3 in Inside Diameter
- 4 25/32 in Outside Diameter
- 0.969 in Width
| Housing Shoulder Diameter - Z (MAX) | 4.33 |
| No. of Rows | 1 |
| Inch/Metric | Inch |
| I.D. | 3 in |
| Oil Hole | w/o Oil Hole |
| Outer Ring Width | 11/16 in |
| Bore Type | Round Bore |
| Bearing Type | Cone & Cup |
| Temperature Range [Min] | -40 °F |
| Tolerance | Class 4 |
| Cone No. | 34300 |
| Factor | 1.33 |
| Fillet Radius | 0.08 in |
| Housing Shoulder Diameter - X (MAX) | 4.57 |
| Shaft Shoulder Diameter - V (MIN) | 3.27 |
| Material | Case Carburized Steel |
| Load Center | 0.06 in |
| Cup No. | 34478 |
| O.D. | 4.78125 in |
| Inner Ring Width | 0.906 in |
| Inside Fillet Radius | 0.08 in |
| Dynamic Load Rating | 20300 lbf |
| Width Across Cups | 0.96875 |
| Shaft Shoulder Diameter - U (MIN) | 3.39 |
| Temperature Range [Max] | 250 °F |
| Static Load Rating [Max] | 43500 lbf |
| Enclosure | Open |
| Weight | 2.19 LB |
| EAN or UPC | 4547359669909 |

