- Cone Bearing
- 1 11/16 in Inside Diameter
- 0.882 in Cone Width
| Factor | 2.2 |
| Temperature Range [Min] | -40 °F |
| Cone Width | 0.882 in |
| I.D. | 1 11/16 in |
| Material | Case Carburized Steel |
| Bore Type | Round Bore |
| Origin | Cones |
| Shaft Fillet Radius [Max] | 0.140 in |
| Load Center | -0.26 in |
| Static Load Rating [Max] | 16900 lbf |
| Temperature Range [Max] | 250 °F |
| Dynamic Load Rating | 15300 lbf |
| Bearing Type | Cone |
| Weight | 0.688 LB |
| EAN or UPC | 4547359531084 |

