- Cone Bearing
- 1 5/8 in Inside Diameter
- 1.18 in Cone Width
| Series | 335 |
| Temperature Range [Min] | -40 °F |
| Origin | Cones |
| Enclosure | Open |
| Static Load Rating [Max] | 16900 lbf |
| Tolerance | Standard |
| Factor | 2.2 |
| Bearing Type | Cone |
| Load Center | -0.26 in |
| Dynamic Load Rating | 15300 lbf |
| Cone Width | 1.18 in |
| O.D. | N/A |
| Material | Case Carburized Steel |
| Cup Width | N/A |
| I.D. | 1 5/8 in |
| Cone Type | Single Cone |
| Shaft Fillet Radius [Max] | 0.140 in |
| Temperature Range [Max] | 250 °F |
| Bore Type | Round Bore |
| Weight | 0.86 LB |
| EAN or UPC | 4547359531060 |

