- Cone & Cup Bearing
- 2 in Inside Diameter
- 3 3/4 in Outside Diameter
- 1 1/8 in Width
| Temperature Range [Max] | 250 °F |
| Material | Through Hardened Steel |
| Inch/Metric | Inch |
| Enclosure | Open |
| Factor | 1.82 |
| No. of Rows | 1 |
| O.D. | 3.75 in |
| Static Load Rating [Max] | 31500 lbf |
| Load Center | -0.31 in |
| Housing Shoulder Diameter - X (MAX) | 3.54 |
| Cone No. | 33889 |
| Dynamic Load Rating | 24100 lbf |
| Oil Hole | w/o Oil Hole |
| Shaft Shoulder Diameter - U (MIN) | 2.52 |
| Temperature Range [Min] | -40 °F |
| Cup No. | 33821 |
| Outer Ring Width | 7/8 in |
| Housing Shoulder Diameter - Z (MAX) | 3.35 |
| Bearing Type | Cone & Cup |
| I.D. | 2 in |
| Width Across Cups | 1 |
| Fillet Radius | 0.09 in |
| Inside Fillet Radius | 0.14 in |
| Shaft Shoulder Diameter - V (MIN) | 2.28 |
| Bore Type | Round Bore |
| Inner Ring Width | 1 1/8 in |
| Tolerance | Class 4 |
| Weight | 1.902 LB |
| EAN or UPC | 4547359531008 |

