- Cone Bearing
- 1 5/8 in Inside Diameter
- 1.197 in Cone Width
| Bearing Type | Cone |
| Temperature Range [Min] | -40 °F |
| Load Center | -0.44 in |
| Bore Type | Round Bore |
| Cone Width | 1.197 in |
| I.D. | 1 5/8 in |
| Temperature Range [Max] | 250 °F |
| Static Load Rating [Max] | 25200 lbf |
| Material | Case Carburized Steel |
| Dynamic Load Rating | 21400 lbf |
| Factor | 2.2 |
| Shaft Fillet Radius [Max] | 0.030 in |
| Origin | Cones |
| Weight | 0.944 LB |
| EAN or UPC | 4550253065708 |

