- Cup Bearing
- 3 3/4 in Outside Diameter
- 7/8 in Cup Width
| Housing Shoulder Diameter - X (MAX) | 3.54 |
| Housing Shoulder Diameter - Z (MAX) | 3.39 |
| Cup Width | 0.875 in |
| Bearing Width | 1.094 in |
| Bearing Type | Cup |
| Material | Case Carburized Steel |
| Housing Fillet Radius [Max] | 0.03 in |
| Weight | 0.646 LB |
| EAN or UPC | 4550253065692 |

