- Cup Bearing
- 4.724 in Outside Diameter
- 0.923 in Cup Width
| Material | Case Carburized Steel |
| Housing Fillet Radius [Max] | 0.03 in |
| Cup Width | 0.923 in |
| Origin | Cups |
| Housing Shoulder Diameter - Z (MAX) | 4.21 |
| Housing Shoulder Diameter - X (MAX) | 4.45 |
| Bearing Type | Cup |
| Bearing Width | 1.173 in |
| Weight | 1.149 LB |
| EAN or UPC | 4547359530827 |

