- Cup Bearing
- 3.156 in Outside Diameter
- 15/16 in Cup Width
| Bearing Width | 1.156 in |
| Housing Fillet Radius [Max] | 0.03 in |
| Bearing Type | Cup |
| Cup Width | 15/16 in |
| Material | Case Carburized Steel |
| Weight | 1.605 LB |
| EAN or UPC | 4547359818727 |
| Bearing Width | 1.156 in |
| Housing Fillet Radius [Max] | 0.03 in |
| Bearing Type | Cup |
| Cup Width | 15/16 in |
| Material | Case Carburized Steel |
| Weight | 1.605 LB |
| EAN or UPC | 4547359818727 |