- Cup Bearing
- 3.15 in Outside Diameter
- 0.827 in Cup Width
| Origin | Cups |
| Cup Width | 0.827 in |
| Bearing Width | 0.952 in |
| Bearing Type | Cup |
| Material | Case Carburized Steel |
| Housing Fillet Radius [Max] | 0.09 in |
| Weight | 0.39 LB |
| EAN or UPC | 4547359530575 |
| Origin | Cups |
| Cup Width | 0.827 in |
| Bearing Width | 0.952 in |
| Bearing Type | Cup |
| Material | Case Carburized Steel |
| Housing Fillet Radius [Max] | 0.09 in |
| Weight | 0.39 LB |
| EAN or UPC | 4547359530575 |