- Cone Bearing
- 2 13/16 in Inside Diameter
- 1 3/16 in Cone Width
| Load Center | -0.11 in |
| Static Load Rating [Max] | 43500 lbf |
| Cone Width | 1 3/16 in |
| Origin | Cones |
| Dynamic Load Rating | 28100 lbf |
| I.D. | 2 13/16 in |
| Factor | 1.38 |
| Bore Type | Round Bore |
| Shaft Fillet Radius [Max] | 0.140 in |
| Shaft Shoulder Diameter - V (MIN) | 3.11 |
| Bearing Type | Cone |
| Material | Case Carburized Steel |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Shaft Shoulder Diameter - U (MIN) | 3.35 |
| Weight | 1.726 LB |
| EAN or UPC | 4547359530797 |

