- Cone & Cup Bearing
- 90 mm Inside Diameter
- 160 mm Outside Diameter
- 55 mm Width
| Inch/Metric | Metric |
| Load Center | -14 mm |
| Bore Type | Round Bore |
| Bearing Type | Cone & Cup |
| Oil Hole | w/o Oil Hole |
| Dynamic Load Rating | 65500 lbf |
| Temperature Range [Min] | -40 °F |
| Static Load Rating [Max] | 68500 lbf |
| Outer Ring Width | 42 mm |
| Tolerance | Class 0 |
| Inside Fillet Radius | 3 mm |
| Width Across Cups | 55 |
| Fillet Radius | 3 mm |
| Temperature Range [Max] | 250 °F |
| I.D. | 90 mm |
| No. of Rows | 1 |
| Inner Ring Width | 55 mm |
| Enclosure | Open |
| O.D. | 160 mm |
| Material | Through Hardened Steel |
| Factor | 1.43 |
| Weight | 10.355 LB |
| EAN or UPC | 4547359530742 |

