- Cone & Cup Bearing
- 55 mm Inside Diameter
- 100 mm Outside Diameter
- 35 mm Width
| Limiting Speed - Grease | 3600 rpm |
| Bore Type | Round Bore |
| Outer Ring Width | 27 mm |
| Tolerance | Class 0 |
| Inner Ring Width | 35 mm |
| Bearing Type | Cone & Cup |
| Housing Shoulder Diameter - X (MAX) | 96 |
| Static Load Rating [Max] | 42500 lbf |
| No. of Rows | 1 |
| Dynamic Load Rating | 31000 lbf |
| Inside Fillet Radius | 2 mm |
| I.D. | 55 mm |
| Shaft Shoulder Diameter - V (MIN) | 62 |
| Temperature Range [Min] | -40 °F |
| Width Across Cups | 35 |
| Housing Shoulder Diameter - Z (MAX) | 91.5 |
| Fillet Radius | 1.5 mm |
| Cone/Cup | Cup/Cone |
| Oil Hole | w/o Oil Hole |
| Shaft Shoulder Diameter - U (MIN) | 65 |
| Factor | 1.5 |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Metric |
| Material | Case Carburized Steel |
| Enclosure | Open |
| O.D. | 100 mm |
| Limiting Speed | 4900 rpm |
| Load Center | -9.5 mm |
| Weight | 2.535 LB |
| EAN or UPC | 4547359530674 |

